Men's Waterproof Work Boot, 12 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594354


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594354
UPC #
043538256549
Country of Origin
China

Dimensions

Size
12
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
12
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Footwear Sole Pattern
Lug
Removable Insole
Yes
Insulated
No
Upper Material Description
Leather
Midsole Material
EVA
Static Dissipative
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Shank Material
Steel
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Waterproof Type
Georgia Boot Waterproof
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.35
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Insulation Type
None
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
Yes
Series
HYDROEDGE
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.39
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.