Men's Waterproof Work Boot, 12 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594363


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594363
UPC #
043538256655
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
12

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.35
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Oil Resisting Sole
Yes
Conductive
No
Upper Material Description
Leather
Insulation Type
None
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Metal Chip Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Toe Shape
Round
Ninety Degree Heel
Yes
Waterproof Type
Georgia Boot Waterproof
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Series
HYDROEDGE
Upper Color
Brown
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.