Men's Waterproof Work Boot, 14 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594406


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594406
UPC #
043538256679
Country of Origin
China

Dimensions

Size
14
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Sole Pattern
Lug
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insulated
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Removable Insole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Metatarsal System
No
Insulation Type
None
Waterproof Type
Georgia Boot Waterproof
Static Dissipative
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Conductive
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Predominant Footwear Color
Brown
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
HYDROEDGE
Heat Resistant
Yes
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.39
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.