Men's Waterproof Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594433


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594433
UPC #
043538256587
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.39
Waterproof Type
Georgia Boot Waterproof
Shank Material
Steel
Conductive
No
Completely Non Metallic
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Metatarsal System
No
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.80
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Insulation Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Toe Shape
Round
Static Dissipative
No
Footwear Shank Type
Steel
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Insulated
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Series
HYDROEDGE
Heat Resistant
Yes
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.39
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.35
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.