Men's Waterproof Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594467


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594467
UPC #
043538256495
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.39
Shank Material
Steel
Conductive
No
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Insulation Type
None
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
No
Non Metallic Upper
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Metatarsal System
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Toe Shape
Round
Footwear Style
6 in Work Boot
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Static Dissipative
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Series
HYDROEDGE
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.35
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.