Men's Waterproof Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594476


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594476
UPC #
043538256600
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Conductive
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.80
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Insulated
No
Insulation Type
None
Midsole Material
EVA
Electrical Hazard Rated
Yes
Waterproof Type
Georgia Boot Waterproof
Footwear Sole Pattern
Lug
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
HYDROEDGE
Metatarsal Guard Style
None
Heat Resistant
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.