Shop MICHELIN

Men's Work Boot, 10 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866
  • Zoro # G7125181

product price: 
$
215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XHY866
Zoro #
G7125181
UPC #
043538256969
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Polyurethane
Static Dissipative
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.35
Ninety Degree Heel
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal System
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Toe Shape
Round
Waterproof Type
Full Bootie Membrane
Insulated
No
Footwear Sole Pattern
Lug
Footwear Shank Type
TPU
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Upper Boot Material
All Leather
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.39
Midsole Material
EVA
Puncture Resistant Insole
Yes
Liner Material
Mesh
Metatarsal Guard
No
Non-Marking Sole
Yes
Shank Material
TPU
Chain Saw Cut Resistant
No
Last Number or Name
Hydro Edge
Chemical Resisting Sole
Yes
Conductive
No
Upper Material Description
Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
Polyurethane
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.