Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 M, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594521


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594521
UPC #
873370009153
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Metatarsal Guard
External
Insulated
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.77
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Conductive
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Liner Material
Synthetic Fabric
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Removable Insole
Yes
Shank Material
Steel
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heat Resistant
Yes
Series
SLEDGE
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
External
Non-Marking Upper
No
Construction
Cemented
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.77
Toe Cap Material
Steel
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.