Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594756


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594756
UPC #
043538375165
Country of Origin
China

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Metatarsal Guard
Internal
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Toe Shape
Round
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Completely Non Metallic
No
Static Dissipative
No
Liner Material
Synthetic Fabric
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Insulated
No
Waterproof Type
None
Upper Boot Material
All Leather
Upper Material Description
Leather
Predominant Footwear Color
Brown
Shank Material
Steel
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Series
PILOT EXALTO
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heat Resistant
Yes
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.77
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.69
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.