Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594765


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594765
UPC #
043538375301
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Insulation Type
None
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Conductive
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
Footwear Construction Type
Cemented
Upper Material Description
Leather
Toe Shape
Round
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Style
6 in Work Boot
Midsole Material
EVA
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Non-Marking Sole
No
Shank Material
Steel
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.77
Non Metallic Upper
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Heat Resistant
Yes
Heel Style
Defined Heel
Series
PILOT EXALTO
Slip-Resistance Value - Mark II - Wet
0.69
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.77
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.