Men's Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594774


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594774
UPC #
043538375196
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Completely Non Metallic
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Conductive
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Waterproof Type
None
Insulation Type
None
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
PILOT EXALTO
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.77
Heel Definition
Defined Heel
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.