Zoro Homepage

Men's Work Boot, 11 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594792


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594792
UPC #
043538375189
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Insulation Type
None
Ninety Degree Heel
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insulated
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Series
PILOT EXALTO
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.77
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
572 Degrees F
Construction
Cemented
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.