Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11 W, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594573


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594573
UPC #
873370009283
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
11
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Non-Marking Sole
No
Removable Insole
Yes
Conductive
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Insulated
No
Liner Material
Synthetic Fabric
Upper Boot Material
All Leather
Completely Non Metallic
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Metatarsal Guard
External
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.77
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Steel
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
Yes
Series
SLEDGE
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.77
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.