Men's Work Boot, 12 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594826


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594826
UPC #
043538375349
Country of Origin
China

Dimensions

Size
12
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Waterproof Type
None
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Toe Shape
Round
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.77
Liner Material
Synthetic Fabric
Non Metallic Upper
No
Completely Non Metallic
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Style
6 in Work Boot
Insulated
No
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Shank Material
Steel
Oil Resisting Sole
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
Yes
Slip Resistant
No
Series
PILOT EXALTO
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.77
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.69
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.