Shop MICHELIN

Men's Work Boot, 13 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866
  • Zoro # G7127817

product price: 
$
215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XHY866
Zoro #
G7127817
UPC #
043538257010
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Footwear Shank Type
TPU
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insole System
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
TPU
Upper Boot Material
All Leather
Last Number or Name
Hydro Edge
Static Dissipative
No
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Max. Heat Rating
572 Degrees F
Midsole Material
EVA
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Metatarsal System
No
Upper Material Description
Leather
Toe Shape
Round
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Standards
ASTM F2413-11 I/75 C/75 EH
Waterproof Type
Full Bootie Membrane
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.39
Construction
Cemented
Toe Cap Material
Steel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.