Men's Work Boot, 13 M, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761
  • Zoro # G8594607
product price: 
$
220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594607
UPC #
873370009207
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Waterproof Type
None
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Completely Non Metallic
No
Upper Material Description
Leather
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Liner Material
Synthetic Fabric
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Metatarsal Guard
External
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Predominant Footwear Color
Brown
Non Metallic Upper
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
Yes
Non-Marking Upper
No
Slip Resistant
No
Series
SLEDGE
Upper Color
Brown
Metatarsal Guard Style
External
Heel Style
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.77
Liner Technology
Dri-Lex(R)
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metatarsal Guard Location
External
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.