Men's Work Boot, 13 W, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594616


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594616
UPC #
873370009313
Country of Origin
China

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Predominant Footwear Color
Brown
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Electrical Hazard Rated
Yes
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Removable Insole
Yes
Non-Marking Sole
No
Conductive
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Midsole Material
EVA
Footwear Construction Type
Cemented
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Max. Heat Rating
Not Rated
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Series
SLEDGE
Heat Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
External
Slip Resistant
No
Construction
Cemented
Maximum Heat Rating
Not Rated
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.77
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.69
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.