Men's Work Boot, 13 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594844


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594844
UPC #
043538375356
Country of Origin
China

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Insulated
No
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.77
Ninety Degree Heel
Yes
Insulation Type
None
Conductive
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Synthetic Fabric
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
PILOT EXALTO
Upper Color
Brown
Heat Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Slip Resistant
No
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.69
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Maximum Heat Rating
572 Degrees F
Liner Technology
Dri-Lex(R)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.