Men's Work Boot, 14 W, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7125382


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7125382
UPC #
043538257133
Country of Origin
China

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
14
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.39
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.80
Waterproof Type
Full Bootie Membrane
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Last Number or Name
Hydro Edge
Wide Toe Cap
No
Conductive
No
Static Dissipative
No
Non Metallic Upper
No
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
TPU
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Insole System
Polyurethane
Footwear Construction Type
Cemented
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
0.35
Removable Insole
Yes
Liner Material
Mesh
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.39
Insole Material
Polyurethane
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.35
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.