Shop MICHELIN

Men's Work Boot, 14 W, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761
  • Zoro # G8594634

product price: 
$
220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XPX761
Zoro #
G8594634
UPC #
873370009320
Country of Origin
China
Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Toe Shape
Round
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Non-Marking Sole
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Shank Material
Steel
Puncture Resistant Insole
No
Wide Toe Cap
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insulated
No
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Mark II Slip Test Results- Dairy Tile Dry
0.77
Conductive
No
Metatarsal Guard
External
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
External
Non-Marking Upper
No
Heel Style
Defined Heel
Series
SLEDGE
Slip Resistant
No
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.77
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.69
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
14
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.