Zoro Homepage

Men's Work Boot, 7.5 M, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594643


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594643
UPC #
873370009009
Country of Origin
China

Dimensions

Size
7.5
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Toe Shape
Round
Midsole Material
EVA
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Metatarsal Guard
External
Removable Insole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Insulated
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Chain Saw Cut Resistant
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Completely Non Metallic
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Liner Material
Synthetic Fabric
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Series
SLEDGE
Metatarsal Guard Style
External
Upper Color
Brown
Heat Resistant
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.69
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Liner Material (PRINT)
Dri-Lex(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.