Men's Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594853


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594853
UPC #
043538375134
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Footwear Construction Type
Cemented
Metatarsal Guard
Internal
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Steel
Removable Insole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Synthetic Fabric
Insulation Type
None
Upper Boot Material
All Leather
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Series
PILOT EXALTO
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.77
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.