Men's Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594862


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594862
UPC #
043538375271
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Non-Marking Sole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Liner Material
Synthetic Fabric
Insulated
No
Footwear Sole Pattern
Lug
Metatarsal Guard
Internal
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Heat Resistant
Yes
Series
PILOT EXALTO
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.77
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Dri-Lex(R)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.