Men's Work Boot, 8 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7133353


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY866
Zoro #
G7133353
UPC #
043538256921
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Shank Material
TPU
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Wide Toe Cap
No
Insole System
Polyurethane
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Upper Material Description
Leather
Removable Insole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Last Number or Name
Hydro Edge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Standards
ASTM F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.35
Footwear Style
6 in Work Boot
Toe Shape
Round
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Non Metallic Upper
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.39
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.