Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594871


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594871
UPC #
043538375127
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Shank Material
Steel
Toe Shape
Round
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Synthetic Fabric
Upper Material Description
Leather
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Non-Marking Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.77
Metatarsal Guard
Internal
Removable Insole
Yes
Insulation Type
None
Static Dissipative
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
PILOT EXALTO
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.77
Slip-Resistance Value - Mark II - Wet
0.69
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Construction
Cemented
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number XPX763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.