Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 8 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594887


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594887
UPC #
043538375264
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Shank Material
Steel
Metal Chip Resisting Sole
Yes
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Midsole Material
EVA
Predominant Footwear Color
Brown
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Insulated
No
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Waterproof Type
None
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Ninety Degree Heel
Yes
Non Metallic Upper
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Upper Color
Brown
Series
PILOT EXALTO
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.69
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.77
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Dri-Lex(R)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number XPX763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.