Men's Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594905


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594905
UPC #
043538375295
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Shank Material
Steel
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Non-Marking Sole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Wide Toe Cap
No
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Conductive
No
Static Dissipative
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Ninety Degree Heel
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
PILOT EXALTO
Heat Resistant
Yes
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Non-Marking Upper
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.69
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.77
Liner Technology
Dri-Lex(R)
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Dri-Lex(R)
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.