Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 M, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594914


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594914
UPC #
043538375141
Country of Origin
China

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Conductive
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Insulated
No
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Liner Material
Synthetic Fabric
Removable Insole
Yes
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Waterproof Type
None
Midsole Material
EVA
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.77
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Heat Resistant
Yes
Series
PILOT EXALTO
Metatarsal Guard Style
Internal
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.77
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.69
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number XPX763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.