Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594923


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594923
UPC #
043538375288
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
9
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Ninety Degree Heel
Yes
Conductive
No
Waterproof Type
None
Metatarsal Guard
Internal
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Toe Shape
Round
Shank Material
Steel
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Mark II Slip Test Results- Dairy Tile Dry
0.77
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Insulation Type
None
Static Dissipative
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Series
PILOT EXALTO
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.77
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number XPX763

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.