3/8" Wall Soft, Hog Hair Bristle, Paint Brush, Wood Handle
Mfr # SRMSS004
Zoro # G1826837
product price: $11.89
/eaKey Features
Brush Style
Wall
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRMSS004
Zoro #
G1826837
UPC #
-
Country of Origin
United States
Dimensions
Brush Size
3/8"
Brush Thickness
3/16 in
Brush Length
1-1/16"
Bristle Length
1 1/16 in
Overall Length
11-1/2"
Bristle Width
3/8 in
Bristle Thickness
3/16 in
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Hog Hair, Brush Size 3/8 in, Bristle Thickness 3/16 in, Bristle Length 1 1/16 in, Bristle Stiffness Soft, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 3/8 in, Brush Length 1-1/16 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.