5/8" Artist Firm, Synthetic Bristle, Paint Brush, Hardwood Handle

  • Mfr # SR90172
  • Zoro # G1859509
product price: 
$
20.99
/ea

Key Features

Brush Style
Artist
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR90172
Zoro #
G1859509
UPC #
-
Country of Origin
United States

Dimensions

Brush Size
5/8"
Brush Thickness
1/4 in
Brush Length
1-1/4"
Bristle Length
1 1/4 in
Length
1-3/8"
Overall Length
12-1/2"
Bristle Width
5/8 in
Bristle Thickness
1/4 in

Details

Item
Paint Brush
Brush Style
Artist
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil
Brush Material
100% Black China, Hardwood
Color
Black (Bristle)
Filament Type
Synthetic
Surface Texture
Smooth
Ferrule Material
Tin Plated
Handle Type
Long Tapered
Surface Material
Metal, Wood
Handle Color
Tan
For Paint Base Type
Oil
For Paint or Coating Type
All Paints and Coatings
Filament Material
Synthetic

Description

Paint Brush, Brush Style Artist, Filament Type Synthetic, Filament Material Synthetic, Brush Size 5/8 in, Bristle Thickness 1/4 in, Bristle Length 1 1/4 in, Bristle Stiffness Firm, Handle Type Long Tapered, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Metal, Wood, For Paint Base Type Oil, Surface Texture Smooth, Bristle Width 5/8 in, Brush Length 1-1/4 In., Ferrule Material Tin Plated, Handle Color Tan, Handle Material Wood

Ratings & reviews