Zoro Homepage

Curved Floor Squeegee, 24", Material: Neoprene Blend Black Rubber

  • Mfr # 89106

  • Zoro # G0017829


product price: $29.19
/ea
Sold in multiples of 12 for $350.28

Key Features

Squeegee Blade Shape
Curved
Material
Neoprene Blend Black Rubber
Application
General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material
Aluminum
Connection Type
socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89106
Zoro #
G0017829
UPC #
-
Country of Origin
United States

Dimensions

Width
24"

Details

Item
Curved Floor Squeegee,24"
Squeegee Blade Shape
Curved
Material
Neoprene Blend Black Rubber
Application
General Use, Smooth Floors, Garages, Service Stations, Industrial Use
Squeegee Frame Material
Aluminum
Connection Type
socket

Description

Curved Floor Squeegee,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.