Zoro Homepage

Flue Brush, Steel, Silver, 4-3/4in.L

  • Mfr # SR211615

  • Zoro # G1810201


product price: $25.15
/ea

Key Features

Fill Type
Steel
Brush Length (In.)
4 3/4 in
Brush Dia. (In.)
1 in
Bristle Color
Silver
Overall Length (In.)
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR211615
Zoro #
G1810201
UPC #
-
Country of Origin
United States

Dimensions

Brush Length (In.)
4 3/4 in
Brush Dia. (In.)
1 in
Overall Length (In.)
8 3/4 in
Brush Length
4 3/4 in
Overall Length
8 3/4 in
Overall Diameter
1 in

Details

Item
Flue Brush
Fill Type
Steel
Bristle Color
Silver
Bristle Material
Steel
Number of Brushes
24
Product Type
Flue Brush
Application
Flues

Description

Flue Brush, Fill Type Steel, Brush Length (In.) 4 3/4 in, Brush Dia. (In.) 1 in, Bristle Color Silver, Overall Length (In.) 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.