Zoro Homepage

60" Handle, 1 1/8 in Dia, Tan, Wood

  • Mfr # SR25160

  • Zoro # G1810299


product price: $9.49
/ea

Key Features

Handle Length
60 in
Handle Material
Wood
Handle Diameter
1 1/8 in
Handle Color
Wood
Broom Connection Type
Acme Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR25160
Zoro #
G1810299
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
60 in
Handle Diameter
1 1/8 in
Length
60"
Dia.
1-1/8"
Broom Handle Length
60 in
Maximum Length
60 in

Details

Handle Material
Wood
Handle Color
Wood
Item
Handle
Broom Connection Type
Acme Thread
Broom Handle Tip Material
Wood
For Use With
Female Acme Thread
Material
Wood
Broom Handle Color
Tan
Broom Handle Material
Wood
Color
Tan
Product Type
Broom Handle
Connection Thread Type
Standard
Handle Style
Fixed
Tool Type
Broom Handle
Handle Tip Material
Wood
Handle Connection Type
Threaded

Description

Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Diameter 1 1/8 in, Handle Color Wood, Handle Tip Material Wood, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.