Zoro Homepage

Skive Tool, Green, 2-3/4in.L, 2-3/4in.W

  • Mfr # SR89180

  • Zoro # G1826828


product price: $21.99
/ea

Key Features

Color
Green
For Use With
Sealer
Length
2 3/4 in
Material
Urethane
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR89180
Zoro #
G1826828
UPC #
-
Country of Origin
United States

Dimensions

Length
2 3/4 in
Width
2 3/4 in
Thickness
3/8 in
Diameter
2 3/4 in

Details

Color
Green
For Use With
Sealer
Item
Skive Tool
Material
Urethane
Product Type
Skive Tool

Description

Skive Tool, Product Type Skive Tool, Length 2 3/4 in, Width 2 3/4 in, Material Urethane, Thickness 3/8 in, Diameter 2 3/4 in, For Use With Sealer, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.