Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skive Tool, Red, 11in.L, 2-1/4in.W

  • Mfr # MBL330

  • Zoro # G1826819


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Red
For Use With
Sealer
Length
11 in
Material
Urethane
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBL330
Zoro #
G1826819
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
2 1/4 in
Thickness
3/4 in
Diameter
1/2 in

Details

Color
Red
For Use With
Sealer
Item
Skive Tool
Material
Urethane
Product Type
Skive Tool

Description

Skive Tool, Product Type Skive Tool, Length 11 in, Width 2 1/4 in, Material Urethane, Thickness 3/4 in, Diameter 1/2 in, For Use With Sealer, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.