Zoro Homepage

Window Squeegee, 16"

  • Mfr # 89120

  • Zoro # G0017777


product price: $22.19
/ea
Sold in multiples of 12 for $266.28

Key Features

Material
Red Rubber
Application
General Window Cleaning in Factories, Warehouses and Stores
Squeegee Frame Material
Aluminum
Connection Type
socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89120
Zoro #
G0017777
UPC #
-
Country of Origin
United States

Details

Item
Window Squeegee,16"
Material
Red Rubber
Application
General Window Cleaning in Factories, Warehouses and Stores
Squeegee Frame Material
Aluminum
Connection Type
socket

Description

Window Squeegee,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.