Solid Carbide End Mill, C2 M Grain, 7/16in (Discontinued)
- Mfr # KS94-7/16
- Zoro # G0275138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS94-7/16
Zoro #
G0275138
UPC #
728012382616
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Overall Length
2 3/4 in
Length of Cut
1 in
Milling Dia.
7/16"
Shank Dia.
7/16 in
Dimension Type
Fractional Inch
Details
Number of Flutes
4
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
KS94
Item
Square End Mill
Helix Angle
20 Degrees
End Mill Material
Carbide
Description
Square End Mill, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.