Apollo A-Series 3-Blade Stainless Propeller, RH, 14-5/8in x 23in
Mfr # 993026
Zoro # G015562750
product price:Â $610.99
/ea
Free Shipping & Returns
Key Features
Depth
15.99 in
Color
Silver
Length
15.49 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
993026
Zoro #
G015562750
UPC #
14984014526
Country of Origin
Thailand
Dimensions
Depth
15.99 in
Length
15.49 in
Details
Color
Silver
Material
Steel
Description
The Apollo 3-Blade Large Diameter propeller is great for heavier applications that require increased blade area. Common to the entire Apollo line, the Apollo Large Diameter 3-Blade features CAD designed high performance blade geometry. They are recommended for the following applications: bay boats, offshore singles and duals, sport boat singles and duals, pontoons, family cruisers, workboats, and houseboats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.