Vortex B-Series 4-Blade Aluminum Propeller - RH, 12-1/2in Diameter x 19in Pitch

  • Mfr # 941419

  • Zoro # G215562895


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Depth
15.25 in
Color
Black
Material
Aluminum
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
941419
Zoro #
G215562895
UPC #
14984020299
Country of Origin
Korea, Republic of

Dimensions

Depth
15.25 in
Length
16.25 in

Details

Color
Black
Material
Aluminum

Description

Michigan Wheel's Vortex 4-Blade aluminum propellers are designed for quicker planing, improved handling and acceleration. Vortex 4-Blade aluminum propellers are a great alternative to a comparable 3-Blade propeller, offering enhanced performance when towing water skiers, tubers, knee and wakeboarders. They are recommended for the following applications: inflatables, aluminum consoles, walleye boats, offshore singles, pontoons, skiboats, and family cruisers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.