Vortex C-Series 4-Blade Aluminum Propeller - RH, 11-1/2in Diameter x 10in Pitch
Mfr # 992403
Zoro # G015562873
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
13 in
Depth
13 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
992403
Zoro #
G015562873
UPC #
14984012782
Country of Origin
United States
Dimensions
Length
13 in
Depth
13 in
Details
Color
Black
Material
Aluminum
Description
Michigan Wheel's Vortex 4-Blade aluminum propellers are designed for quicker planing, improved handling and acceleration. Vortex 4-Blade aluminum propellers are a great alternative to a comparable 3-Blade propeller, offering enhanced performance when towing water skiers, tubers, knee and wakeboarders. They are recommended for the following applications: inflatables, aluminum consoles, walleye boats, offshore singles, pontoons, skiboats, and family cruisers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.