Vortex D-Series 3-Blade Aluminum Propeller - RH, 10in Diameter x 16in Pitch

  • Mfr # 992409

  • Zoro # G215562901


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Material
Aluminum
Color
Black
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992409
Zoro #
G215562901
UPC #
14984012843
Country of Origin
United States

Dimensions

Depth
13 in
Length
13 in

Details

Material
Aluminum
Color
Black

Description

Michigan Wheel's high performance aluminum propeller utilizing XHS/XHS II Xchangeable Hub System. Featuring high performance blade geometry, precision balanced blades, high gloss powder coat and interchangeability with the Mercury Flo-Torq II system, the Vortex XHS/XHS II is a great choice for a replacement or spare propeller for boaters. They are recommended for the following applications: inflatables, aluminum consoles, walleye boats, offshore singles, pontoons, skiboats, and family cruisers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.