Vortex D-Series Large Diameter 3-Blade Aluminum Propeller - RH, 11-3/8in Diameter x 12in Pitch

  • Mfr # 992604

  • Zoro # G515562878


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Length
13 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
992604
Zoro #
G515562878
UPC #
14984016063
Country of Origin
Korea, Republic of

Dimensions

Length
13 in
Depth
13 in

Details

Color
Black
Material
Aluminum

Description

Michigan Wheel's high performance aluminum propeller utilizing XHS/XHS II Xchangeable Hub System. Featuring high performance blade geometry, precision balanced blades, high gloss powder coat and interchangeability with the Mercury Flo-Torq II system, the Vortex XHS/XHS II is a great choice for a replacement or spare propeller for boaters. They are recommended for the following applications: inflatables, aluminum consoles, walleye boats, offshore singles, pontoons, skiboats, and family cruisers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.