P30535R19 ET Street SS Tires

  • Mfr # MTT90000024575

  • Zoro # G116346501


product price:  $678.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTT90000024575
Zoro #
G116346501
UPC #
-
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features Ultra-lightweight design Reduces rolling resistance Acceptable for high speed use Specifications Size: 305/35-19 Sidewall Style: Blackwall Tire Construction: Radial Wheel Diameter: 19 in. Tire Diameter: 27.80 in. Section Width: 12.40 in. Tread Width: 11.50 in. Weight: 33.93 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.