Door Operator, Black
Mfr # SW800-SG-B-1-SS-LHR-39-BB
Zoro # G416567781
product price: $2,293.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery Backup
Interior/Exterior Use
Interior
Ligature-Resistant
Not Ligature-Resistant
Color
Black
Power Level
Low Energy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW800-SG-B-1-SS-LHR-39-BB
Zoro #
G416567781
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
4 1/2 in
Housing Height
25 1/2 in
Housing Length
800 mm
Description
SW800 Smart Swing 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.