Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Operator, Gray

  • Mfr # SW800-SG-C-1-SS-RHR-51-BB

  • Zoro # G816567770


product price: $2,293.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Features
Reverse on Obstruction, Wind Control Built in Adjustable Back check
Arm Type
Regular
Compatible Brand
Micom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW800-SG-C-1-SS-RHR-51-BB
Zoro #
G816567770
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
800 mm
Housing Height
25 1/2 in
Housing Depth
4 1/2 in

Details

Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Features
Reverse on Obstruction, Wind Control Built in Adjustable Back check
Arm Type
Regular
Compatible Brand
Micom
Stop Type
Spring
Standards
ANSI A156.10/ANSI A156.19, CAN/CSA - C22.2 No. 0.8 Listed, UL325/UL991 Listed
Color
Gray
ADA Compliant
Yes
Includes
Battery Backup
Performance Grade
1
Power Source
Battery
Power Level
Low Energy
Spring Type
Adjustable
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
700 lb
Item
Door Operator
Fire Rating
2 hr
UL Fire Rating
UL10C
Interior/Exterior Use
Interior
Series
SW800
Closer Type
Hold Open
Door Weight - Minimum
300 kg

Description

SW800 Smart Swing 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.