Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Liquid Hand Soap Jug

  • Mfr # 9755-04

  • Zoro # G5232175


product price: $77.89
/pk 4, $19.47/ea
Free Shipping & Returns

Key Features

Form
Lotion
Container Type
Jug
Container Size
1 gal
Fragrance
Citrus
Hygiene Properties
Antibacterial, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9755-04
Zoro #
G5232175
UPC #
073852075564
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Lotion
Container Type
Jug
Fragrance
Citrus
Hygiene Properties
Antibacterial, Moisturizing
Hygiene Series
None
Requires Dispenser
No
Color
Amber
Packaging Type
Jug
Standards
Complies with Current FDA regulations for cosmetic and/or over-the-counter drug products
Hygiene Form
Liquid
Formula
Antibacterial
Application
General Skin Cleansing
Series
Micrell
Refill Type
No Refill
Features
Specially Formulated Antimicrobial Lotion Soap for Food Service Establishments
NSF Rating
E4
Includes Grit
No
Removes
Grime
Product Type
Hand Soap

Description

Hand Soap, Color Amber, Form Lotion, Product Type Hand Soap, Series MICRELL(R), Container Size 1 gal, Container Type Jug, Fragrance Citrus, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Formula Broad-Spectrum Antimicrobial Agent, Gentle Cleanser, Moisturizers, PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards E4 Rated, FDA Compliant, USDA Biobased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.