Zoro Homepage

12 fl. oz. Liquid Hand Soap Pump Bottle

  • Mfr # 9759-12

  • Zoro # G2935335


product price: $72.29
/pk 12, $6.02/ea

Key Features

Form
Lotion
Container Type
Pump Bottle
Container Size
12 oz
Fragrance
Floral Balsam
Hygiene Properties
Antibacterial, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9759-12
Zoro #
G2935335
UPC #
073852097597
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 fl. oz.

Details

Item
Hand Soap
Form
Lotion
Container Type
Pump Bottle
Fragrance
Floral Balsam
Hygiene Properties
Antibacterial, Moisturizing
Hygiene Series
None
Requires Dispenser
No
Uses Dispenser
Wall Mounted Places(TM) Holder
Packaging Type
Pump Bottle
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Hygiene Form
Liquid
Formula
Specially-Formulated Antimicrobial Lotion Soap for Foodservice Establishments; Quick-Acting PCMX Formulation is Triclosan-Free and Gentle on Hands
Color
Amber
Green Certification or Other Recognition
Meets USDA Biobased Standard for Hand Cleaners
Application
Hand Cleansing
Features
Effective Degreasing Agent for Food Service Environments, For Schools, Health Clubs, Offices and Recreation Areas, Triclosan-Free
Series
MICRELL(R)
Refill Type
No Refill
Number of Pumps Included
12
Includes Grit
No
Removes
Grime
NSF Rating
E4
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series MICRELL(R), Container Size 12 oz, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Formula Broad-Spectrum Antimicrobial Agent, Gentle Cleanser, Moisturizers, PCMX, Includes Grit No, Number of Pumps Included 12, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards E4 Rated, FDA Compliant, USDA Biobased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.