Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # 5357-02

  • Zoro # G3375942


product price: $79.59
/pk 2, $39.80/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pleasant Floral
Hygiene Properties
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357-02
Zoro #
G3375942
UPC #
073852009729
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant Floral
Hygiene Properties
Antibacterial
Hygiene Series
TFX
Requires Dispenser
Yes
Color
Blue
Hygiene Form
Foam
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
Uses Dispenser
Mfr. No. 157749
Packaging Type
Cartridge
Formula
Chloroxylenol
Refill Type
Bulk
Series
Micrell
Manufacturer Dispenser Part Number
2750-12
Product Type
Hand Soap

Description

Hand Wash, Color Blue, Form Foam, Product Type Hand Wash, Series TFX, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Antibacterial, Formula 0.5 Percent Chloroxylenol, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2730-12, 2740-12, 2799-12-EEU00, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Grease, Grime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.