Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0787 2 Mm Drill Dia X 0.413 Flute Length Carbide Drill, Altin Coated

  • Mfr # DR01-0787X

  • Zoro # G011239601


product price: $22.95
/ea

Key Features

Overall Length
1-1/2 in
Drill Bit Size
0.0787 in (2 mm)
Point Angle
130 Degrees
Flute Length
0.413 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR01-0787X
Zoro #
G011239601
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
0.0787 in (2 mm)
Flute Length
0.413 in
Shank Diameter
1/8 in

Details

Point Angle
130 Degrees
Finish - Machining
AlTiN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.